GE TLM2412RCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 24 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TLM2412RCU
  • Rexel Part Number:

    164545
  • UPC:

    78316411294

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 24 Space, 40 Circuits, NEMA 3R

$ 252.92 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TLM2412RCU

Rexel Part # 164545

UPC 78316411294

UNSPSC 39121101

Amps 125

Circuits 40

Family / Style TLM

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 24

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch