Square D HOM1224L125PGC Load Center, Homeline, 12/24, MLO, 125VAC, Plug on Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM1224L125PGC
  • Rexel Part Number:

    698777
  • UPC:

    78590186477

Load Center, Homeline, 12 Space 24 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar

$ 204.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM1224L125PGC

Rexel Part # 698777

UPC 78590186477

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style HomeLine

Mounting Surface

Phase 1

Poles 2

Product Depth 5.4 in

Product Height 20.0 in

Product Weight 17.8 lb

Product Width 16.0 in

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch