Square D HOM1224L125PRB Load Center, Homeline, Main Lug Only, 125A, 12/24, 120/240V, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM1224L125PRB
  • Rexel Part Number:

    698765
  • UPC:

    78590145942

Load Center, Homeline, Main Lug Only, Plug on Neutral, 1-Phase, 125 Amp, 12 Space, 24 Circuit, 120/240 Volt AC, NEMA 3R

$ 278.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM1224L125PRB

Rexel Part # 698765

UPC 78590145942

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style Homeline

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Product Weight 20.75 lb

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch