Square D HOM2040L225PGC Load Center, Homeline, 20/40, MLO, 225VAC, Plug on Neutral, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2040L225PGC
  • Rexel Part Number:

    698803
  • UPC:

    78590186112

Load Center, Homeline, 20 Space 40 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar, Flush/Surface Combination Cover

$ 417.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2040L225PGC

Rexel Part # 698803

UPC 78590186112

UNSPSC 39121101

Amps 225

Circuits 40

Family / Style Homeline

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch