Square D HOM2448L125PGC Load Center, Homeline, 24/48, MLO, 125VAC, Plug on Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2448L125PGC
  • Rexel Part Number:

    695656
  • UPC:

    78590197710

Load Center, Homeline, 24 Space 48 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar

$ 344.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2448L125PGC

Rexel Part # 695656

UPC 78590197710

UNSPSC 39121101

Amps 125

Circuits 48

Family / Style HOM

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch