Square D HOM4080L225PC Load Center, Homeline, 40/80, MLO, 225VAC, Plug on Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM4080L225PC
  • Rexel Part Number:

    695658
  • UPC:

    78590197814

Load Center, Homeline, 225 Amp, 120/240 Volt AC, 40 Space 80 Circuit, Main Lug Only, Plug on Neutral

$ 618.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM4080L225PC

Rexel Part # 695658

UPC 78590197814

UNSPSC 39121101

Amps 225

Circuits 80

Family / Style HOM

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch