Square D HOM48L125GRB Load Center, Homeline, 4/8, MLO, 125VAC, 10kAIC, Factory Ground

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM48L125GRB
  • Rexel Part Number:

    227640
  • UPC:

    78590148437

Load Center, Homeline, 4 Space 8 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Factory Installed Ground Bar, NEMA 3R

$ 137.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM48L125GRB

Rexel Part # 227640

UPC 78590148437

UNSPSC 39121101

Amps 125

Circuits 8

Family / Style HOM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 4

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch