Square D HOM612L100RB Load Center, Homeline, Main Lug Only, 100A, 6/12, 120/240V, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM612L100RB
  • Rexel Part Number:

    61829
  • UPC:

    78590106120

Load Center, Homeline, Main Lug Only, 100 Amp, 6 Space, 12 Circuit, 120/240 Volt AC, NEMA 3R

$ 129.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM612L100RB

Rexel Part # 61829

UPC 78590106120

UNSPSC 39121101

Amps 100

Circuits 12

Family / Style Homeline

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 6

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch