Square D QO112L200GRB Load Center, Main Lug Only, 200A, 12/12, 120/240VAC, 65kAIC, NEMA3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO112L200GRB
  • Rexel Part Number:

    62150
  • UPC:

    78590186786

Load Center, Main Lug Only, 200 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R

$ 480.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO112L200GRB

Rexel Part # 62150

UPC 78590186786

UNSPSC 39121101

Amps 200

Circuits 12

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch