Square D QO11624L125GRB Load Center, Main Lug Only, 125A, 16/24, 120/240VAC, 65kAIC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO11624L125GRB
  • Rexel Part Number:

    63650
  • UPC:

    78590186788

Load Center, Main Lug Only, 125 Amp, 16 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R

$ 435.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO11624L125GRB

Rexel Part # 63650

UPC 78590186788

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style QO

Interrupt Rating AC 65000

Mounting Surface

Phase 1

Poles 2

Spaces 16

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch