Square D QO120L125G Load Center, Main Lug Only, 125A, 20/20, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO120L125G
  • Rexel Part Number:

    60839
  • UPC:

    78590184785

Load Center, Main Lug Only, 125 Amp, 20 Space 20 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

$ 234.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO120L125G

Rexel Part # 60839

UPC 78590184785

UNSPSC 39121101

Amps 125

Circuits 20

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch