Square D QO12436L200TFT Load Center, Main Lug Only, 200A, 24/36, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO12436L200TFT
  • Rexel Part Number:

    63903
  • UPC:

    78590104661

Load Center, Main Lug Only, 200 Amp, 24 Space 36 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1, Feed Through Lugs

$ 732.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO12436L200TFT

Rexel Part # 63903

UPC 78590104661

UNSPSC 39121101

Amps 200

Circuits 36

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 24

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch