Square D QO124L125G Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO124L125G
  • Rexel Part Number:

    60787
  • UPC:

    78590184790

Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

$ 344.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO124L125G

Rexel Part # 60787

UPC 78590184790

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Mounting Surface

Poles 2

Spaces 24

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch