Square D QO124L125PG Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO124L125PG
  • Rexel Part Number:

    501350
  • UPC:

    78590113386

Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1, Plug On Neutral

$ 534.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO124L125PG

Rexel Part # 501350

UPC 78590113386

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 24

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch