Square D QO13040L200GRB Load Center, Main Lug Only, 200A, 30/40, 120/240VAC, 65kAIC, NEMA3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO13040L200GRB
  • Rexel Part Number:

    273911
  • UPC:

    78590186806

Load Center, Main Lug Only, 200 Amp, 30 Space 40 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R, Factory Ground Bar

$ 714.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO13040L200GRB

Rexel Part # 273911

UPC 78590186806

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch