Square D QO140L200GRB Load Center, Main Lug Only, 200A, 40 Circuit, 1PH, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO140L200GRB
  • Rexel Part Number:

    225806
  • UPC:

    78590174743

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 3R, Copper Bus, Ground Bar Included

$ 971.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO140L200GRB

Rexel Part # 225806

UPC 78590174743

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 40

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch