Square D QO142L225PG Load Center, Main Lug Only, 225A, 42 Circuit, 1PH, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO142L225PG
  • Rexel Part Number:

    501352
  • UPC:

    78590126743

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included, Plug On Neutral

$ 907.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO142L225PG

Rexel Part # 501352

UPC 78590126743

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch