Square D QO24L70RB Load Center, Main Lugs Only, 70A, 120/240VAC, 2/4, 1PH, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO24L70RB
  • Rexel Part Number:

    62934
  • UPC:

    78590178513

Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 3R

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO24L70RB

Rexel Part # 62934

UPC 78590178513

UNSPSC 39121101

Amps 70

Circuits 4

Family / Style QO

Mounting Surface

Phase 1

Poles 2

Spaces 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch