Square D QO612L100DS Load Center, Main Lug Only, 100A, 120/240VAC, 6/12, 1PH, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO612L100DS
  • Rexel Part Number:

    62890
  • UPC:

    78590178562

Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 1, Surface Cover, with Door

$ 90.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO612L100DS

Rexel Part # 62890

UPC 78590178562

UNSPSC 39121101

Amps 100

Circuits 12

Family / Style QO

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch