Square D QO816L100F Load Center, Main Lug Only, 100A, 120/240VAC, 8/16, 1PH, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO816L100F
  • Rexel Part Number:

    62861
  • UPC:

    78590178567

Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, 1 Phase, NEMA 1, Flush

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO816L100F

Rexel Part # 62861

UPC 78590178567

UNSPSC 39121101

Amps 100

Circuits 16

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Metal

Mounting Flush

Phase 1

Poles 2

Spaces 8

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch