Siemens E0408ML1125F ML Load Center, 1PH, 125A, 120/240V, 12/24, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    E0408ML1125F
  • Rexel Part Number:

    7587
  • UPC:

    783643106192

Main Lug Load Center, Type EQ, 1-Phase, 125 Amp, NEMA Type 1, Flush Cover, 12 Max Number of Spaces, 24 Max Number of Poles, 6 QP Max 2 Poles, Aluminum Bus, 25 kAIC.

$ 64.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # E0408ML1125F

Rexel Part # 7587

UPC 783643106192

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style EQ

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 12

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch