Siemens E0816ML1125S Load Center, Main Lug, 1PH, 125A, 120/240VAC, 8/16, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    E0816ML1125S
  • Rexel Part Number:

    4339
  • UPC:

    783643164246

Main Lug Load Center, Type EQ, 1-Phase, 125 Amp, NEMA Type 1, Surface Cover, 8 Max Number of Spaces, 16 Max Number of Poles, 6 QP Max 2 Poles, Aluminum Bus, 25 kAIC.

$ 133.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # E0816ML1125S

Rexel Part # 4339

UPC 783643164246

UNSPSC 39121101

Amps 125

Circuits 16

Family / Style EQ

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Spaces 8

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch