Siemens E4242ML1400S ML Load Center, 1PH, 400A, 120/240V, 42/42, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    E4242ML1400S
  • Rexel Part Number:

    64084
  • UPC:

    783643335479

Main Lug Load Center, Type EQ, 1-Phase, 125 Amp, NEMA Type 1, Surface Cover, 42 Max Number of Spaces, 42, Aluminum Bus, 25 kAIC.

$ 1,713.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # E4242ML1400S

Rexel Part # 64084

UPC 783643335479

UNSPSC 39121101

Amps 400

Circuits 42

Family / Style EQ

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Spaces 42

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch