Siemens P1624L1125CU Load Center, 16/24, 125A, 1PH, Copper Bus, Main Lug, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P1624L1125CU
  • Rexel Part Number:

    291388
  • UPC:

    040892649987

Load Center, 16 Space, 24 Circuit, 125 Amp, 1-Phase, 120/240 Volt AC, Copper Bus, Main Lug, NEMA 1

$ 87.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P1624L1125CU

Rexel Part # 291388

UPC 040892649987

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style P1

Interrupt Rating AC 100000

Material Copper Bus

Mounting Can

Phase 1

Poles 2

Spaces 16

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch