Siemens P2024L1125CU Load Center, Main Lug, 1PH, 125A 120/240VAC, 20/24, 100kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P2024L1125CU
  • Rexel Part Number:

    348917
  • UPC:

    040892633085

Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 20 Spaces, 24 Circuits, 1 Phase, NEMA 1

$ 105.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P2024L1125CU

Rexel Part # 348917

UPC 040892633085

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style PL

Interrupt Rating AC 100000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch