Siemens P3040L1200 ML Load Center, 1PH, 200A, 240V, 30/40, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P3040L1200
  • Rexel Part Number:

    329030
  • UPC:

    04089265045

ML Load Center, 1PH, 200A, 240V, 30/40, NEMA 1, Aluminum Bus Bar

$ 160.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P3040L1200

Rexel Part # 329030

UPC 04089265045

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style PL

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 30

Type Main Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch