Siemens S1212L1125 Load Center, Main Lug, 1PH, 125A 120/240VAC, 12/12, 100kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    S1212L1125
  • Rexel Part Number:

    287912
  • UPC:

    04089265084

Load Center, Main Lug, Non-Convertible, Type ES, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 12 Spaces, 12 Circuits, 1 Phase, Aluminum Bus, NEMA 1

$ 59.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # S1212L1125

Rexel Part # 287912

UPC 04089265084

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style ES

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 12

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch