Siemens S3030L1200 Load Center, Main Lug, 1PH, 200A 120/240VAC, 30/30, 100kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    S3030L1200
  • Rexel Part Number:

    287902
  • UPC:

    04089265119

Load Center, Main Lug, Non-Convertible, Type ES, 200 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 30 Spaces, 30 Circuits, 1 Phase, Aluminum Bus, NEMA 1

$ 131.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # S3030L1200

Rexel Part # 287902

UPC 04089265119

UNSPSC 39121101

Amps 200

Circuits 30

Family / Style ES

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch