Siemens W0408ML1125 Load Center, Main Lug, 1PH, 125A, 120/240V, 4/8, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    W0408ML1125
  • Rexel Part Number:

    7451
  • UPC:

    783643123892

Load Center, Main Lug, Type EQ, 1-Phase, 125 Amp, NEMA Type 3R, Combination Surface/Flush Cover, 4 Max Number of Spaces, 8 Max Number of Poles, 2 QP Max 2 Poles, Aluminum Bus, 100 kAIC

$ 115.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # W0408ML1125

Rexel Part # 7451

UPC 783643123892

UNSPSC 39121101

Amps 125

Circuits 8

Family / Style EQ

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Poles 2

Spaces 4

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch