HellermannTyton TSR1I6A TSR Raceway

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    TSR1I6A
  • Rexel Part Number:

    268314
  • UPC:

    089306100409

Non-Metallic, 1-Piece Raceway, TSR Series. Size: 6' Length, 3/4" Width, 1/2" Height. PVC, Ivory.

$ 1.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # TSR1I6A

Rexel Part # 268314

UPC 089306100409

UNSPSC 39131710

Color Ivory

Family / Style TSR Series

Length 6 ft

Material Non-Metallic

Product Height 1/2 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch