HellermannTyton TSR2I-8A TSR Raceway

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    TSR2I-8A
  • Rexel Part Number:

    490774
  • UPC:

    089306173465

Non-Metallic, 1-Piece Raceway, TSR Series. Size: 8' Length, 1-1/4" Width, 3/4" Height. PVC, Ivory.

$ 1.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # TSR2I-8A

Rexel Part # 490774

UPC 089306173465

UNSPSC 39131710

Color Ivory

Family / Style TSR Series

Length 8 ft

Material Non-Metallic

Product Height 3/4 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch