Wiremold 2700-WH Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2700-WH
  • Rexel Part Number:

    273171
  • UPC:

    786776548693

Non-Metallic, Latching Raceway, 2700 Series. Size: 6' Length, 3/4" Width, 3/8" Height. PVC, White.

$ 1.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2700-WH

Rexel Part # 273171

UPC 786776548693

UNSPSC 39131709

Color White

Family / Style 2700 Series

Length 6 ft

Material Non-Metallic

Product Height 3/8 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch