Wiremold 2800L8-WH Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2800L8-WH
  • Rexel Part Number:

    273177
  • UPC:

    786776522006

Non-Metallic, Latching Raceway, 2800 Series. Size: 8' Length, 1" Width, 1/2" Height. PVC, White.

$ 2.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2800L8-WH

Rexel Part # 273177

UPC 786776522006

UNSPSC 39131709

Color White

Family / Style 2800 Series

Length 8 ft

Material Non-Metallic

Product Height 1/2 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch