Wiremold 2900 Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 6', Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2900
  • Rexel Part Number:

    7134
  • UPC:

    786776039306

Non-Metallic, Latching Raceway, 2900 Series. Size: 6' Length, 1-1/2" Width, 3/4" Height. PVC, Ivory.

$ 2.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 6

Mfr / Brand Wiremold

Mfr Part # 2900

Rexel Part # 7134

UPC 786776039306

UNSPSC 39131709

Color Ivory

Family / Style 2900 Series

Length 6 ft

Material Non-Metallic

Product Height 1/2 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch