Wiremold 5006A Internal Wire Guard, 5000 Series, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5006A
  • Rexel Part Number:

    223910
  • UPC:

    786776050110

Non-Metallic, Internal Wire Guard, 5000 Series. Size: 4-19/32" Length, 1-1/2" Width, 23/32" Height. PVC, Ivory.

$ 2.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5006A

Rexel Part # 223910

UPC 786776050110

UNSPSC 39131709

Color Ivory

Family / Style 5000 Series

Length 1 1/2 in

Material Non-Metallic

Product Width 23/32 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch