Wiremold PN03L08WH PN03 Raceway

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN03L08WH
  • Rexel Part Number:

    216602
  • UPC:

    786776015454

Non-Metallic, 1-Piece Raceway, PN03 Series. Size: 8' Length, 13/16" Width, 1/2" Height. PVC, White.

$ 2.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 8

Mfr / Brand Wiremold

Mfr Part # PN03L08WH

Rexel Part # 216602

UPC 786776015454

UNSPSC 39131709

Color White

Family / Style PN03 Series

Length 8 ft

Material Non-Metallic

Product Height 1/2 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch