Wiremold PN10L08WH PN10 Raceway

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10L08WH
  • Rexel Part Number:

    334893
  • UPC:

    786776016291

Non-Metallic, 1-Piece Raceway, PN10 Series. Size: 8' Length, 1-11/16" Width, 13/16" Height. PVC, White.

$ 3.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10L08WH

Rexel Part # 334893

UPC 786776016291

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 8 ft

Material Non-Metallic

Product Height 13/16 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch