Wiremold V500 Raceway, 1-Piece, Steel, Ivory, 3/4" x 17/32" x 10', 500 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V500
  • Rexel Part Number:

    17853
  • UPC:

    786776070125

Steel, 1-Piece Raceway, 500 Series. Size: 17/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. Ivory.

$ 1.54 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 10

Mfr / Brand Wiremold

Mfr Part # V500

Rexel Part # 17853

UPC 786776070125

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 10 ft

Material Steel

Product Height 17/32 in

Type Raceway

Wiremold V500 Raceway, 1-Piece, Steel, Ivory, 3/4" x 17/32" x 10', 500 Series is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_3, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_17853, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch