Panduit LD10EI6A Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 6', Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LD10EI6A
  • Rexel Part Number:

    57629
  • UPC:

    07498358623

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 6 Foot Long

$ 2.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # LD10EI6A

Rexel Part # 57629

UPC 07498358623

UNSPSC 39131709

Color Ivory

Family / Style Pan-Way

Length 6 ft

Material Non-Metallic

Product Height .94 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch