Panduit LD10WH8A Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LD10WH8A
  • Rexel Part Number:

    232090
  • UPC:

    07498372989

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long

$ 2.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LD10WH8A

Rexel Part # 232090

UPC 07498372989

UNSPSC 39131709

Color White

Family / Style Pan-Way

Length 8 ft

Material Non-Metallic

Product Height .94 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch