Panduit LD3EI8-A Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 8', Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LD3EI8-A
  • Rexel Part Number:

    260157
  • UPC:

    07498363155

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD3, .77 Inch Wide x .46 Inch High x 8 Foot Long

$ 1.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 8

Mfr / Brand Panduit

Mfr Part # LD3EI8-A

Rexel Part # 260157

UPC 07498363155

UNSPSC 39131710

Color Ivory

Family / Style Pan-Way

Length 8 ft

Material Non-Metallic

Product Height .46 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch