Panduit LD3WH6-A Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LD3WH6-A
  • Rexel Part Number:

    57518
  • UPC:

    07498358814

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD3, .77 Inch Wide x .46 Inch High x 6 Foot Long

$ 1.89 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LD3WH6-A

Rexel Part # 57518

UPC 07498358814

UNSPSC 39131709

Color White

Family / Style Pan-Way

Length 6 ft

Material Non-Metallic

Product Height .46 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch