Eaton BAB1060 60A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB1060
  • Rexel Part Number:

    90005
  • UPC:

    786679301609

60 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

$ 52.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB1060

Rexel Part # 90005

UPC 786679301609

UNSPSC 39121603

Amps 60

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch