Eaton CHB140 40A, 1P, 120/240V, Type CHB, 10 kAlC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHB140
  • Rexel Part Number:

    3683
  • UPC:

    782113112381

40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

$ 72.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHB140

Rexel Part # 3683

UPC 782113112381

UNSPSC 39121603

Amps 40

Family / Style CHB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch