Eaton GB1020 Breaker, Bolt On, 20A, 1P, 120VAC, 125VDC, 65kAIC, G Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GB1020
  • Rexel Part Number:

    230844
  • UPC:

    786679210253

Breaker, Bolt On, 20 Amp, 1-Pole, 120 Volt AC, 125 Volt DC, 65 kAIC, G Frame

$ 77.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GB1020

Rexel Part # 230844

UPC 786679210253

UNSPSC 39121601

Amps 20

Family / Style GB

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 1

Type Breaker

Volt Amps 120

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch