Eaton QBHW1020 Breaker Bolt On, 20A, 1P, 120/240V, Type QBHW, 22 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QBHW1020
  • Rexel Part Number:

    11137
  • UPC:

    786679392058

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

$ 105.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QBHW1020

Rexel Part # 11137

UPC 786679392058

UNSPSC 39121603

Amps 20

Family / Style Quicklag

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch