GE THHQB1150 Breaker, 50A, 120/240VAC, 1P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB1150
  • Rexel Part Number:

    329649
  • UPC:

    78316411830

Breaker, 50 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On

$ 69.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB1150

Rexel Part # 329649

UPC 78316411830

UNSPSC 39121601

Amps 50

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch