GE Industrial THQB1140 Breaker, 40A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQB1140
  • Rexel Part Number:

    77866
  • UPC:

    783164012200

40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 35.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQB1140

Rexel Part # 77866

UPC 783164012200

UNSPSC 39121601

Amps 40

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch