Square D QOB1151021 Bolt-On Circuit Breaker, Shunt Trip, 15A, 1P, 120/240V, QOB Type

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB1151021
  • Rexel Part Number:

    401131
  • UPC:

    78590149418

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker with Shunt Trip, Thermal Magnetic, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.

$ 229.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB1151021

Rexel Part # 401131

UPC 78590149418

UNSPSC 39121603

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch