Square D QOB115VH1021 Breaker, Bolt-On, 15A, 1P, 120/240VAC, QOB Type, 22 kAIC, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB115VH1021
  • Rexel Part Number:

    514983
  • UPC:

    78590149555

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 22 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC

$ 261.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB115VH1021

Rexel Part # 514983

UPC 78590149555

UNSPSC 39121603

Amps 15

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120/240

Volts AC Control 120/208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch